Mirror Adhesive 290ml Cartridge

Order Code: ZT1013862X

£10.99 Inc VAT (20%)


Description

A specially formulated solvent-free, MS polymer permanently elastic adhesive designed for bonding all sizes of mirror safely.
Size: 290ml.

Specifications for Mirror Adhesive 290ml Cartridge
  • MFR Part No.
    132924
  • Pack Size
    290ml
  • Drying / Bonding Time
    15 to 20min
  • Features
    Indoor Use
    Waterproof
  • Product Composition
    Paste
  • Compatible Materials
    Wood
    Concrete
    Masonry
    Plaster
  • Temperature Resistance Range
    5�C to 35�C�
    5�C to 30�C�
  • Series
    Evo-stik MIRROR
  • Container Type
    Cartridge
  • Type
    Grab Adhesive
  • Flammable
    No
  • Viscosity Grade
    Paste
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome