0
1
2

PINKGRIP Direct Bond Adhesive - 350ml

Order Code: ZT1013813X

£2.59 Inc VAT (20%)


Description

Pinkgrip will stick just about anything on a building site that needs sticking. Its amazing grabbing strength not only removes the need to pin under the workpiece to prevent slumping, but its revolutionary initial ‘Direct Bond’ eliminates the need for double stick methods. Pinkgrip can be used inside and outside and adheres to just about every building substrate.

See full description
Specifications for PINKGRIP Direct Bond Adhesive - 350ml
  • Pack Size
    350ml
  • Features
    Indoor Use
    Bonds most substrates
    Outdoor use
    Extra Strong
  • Compatible Materials
    Plastic
    Wood
    Glass
    Metal
    Ceramics
  • Product Composition
    Paste
  • Temperature Resistance Range
    -20 to 50°
  • Drying / Bonding Time
    24 to 48hours
  • MFR Part No.
    PINKGRIP
  • Series
    PINKGRIP
  • Type
    Grab Adhesive
  • Container Type
    Cartridge
  • Resistance Type
    Weather-Resistant
  • Flammable
    No
  • Minimum Service Temperature
    20
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    50
  • Viscosity Grade
    Paste
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome