Pinkgrip Solvent-Free Cartridge 380ml EVBPINKSF

Order Code: ZT1278016P

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Everbuild Pinkgrip SF direct bond solvent-free gap filling adhesive specifically formulated for the professional user. The product can be used to replace mechanical fixings in a wide variety of building and home improvement applications for bonding wood, brick, plaster, plasterboard, polystyrene, Styrofoam and most plastics, metals and numerous other surfaces and is designed primarily for internal use. Approximately 12 linear meters for a 6mm diameter bead.

See full description
Specifications for Pinkgrip Solvent-Free Cartridge 380ml EVBPINKSF
  • MFR Part No.
    SFREEPINK
  • Type
    Pinkgrip
  • Colour
    Pink
  • Size
    380ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome