0
1

PUR Adhesive TS230, Off-White, 295 ml

Order Code: ZT1208737S

£50.99each Inc VAT (20%)
£254.95 minimum order value
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.445%

Minimum order quantity: 5.

Description

3M Scotch-Weld PUR Adhesive TS230 is a one-component, 100% solids, moisture-curing, structural adhesive for bonding wood and select plastics. Both the white/off white or black versions are of a sprayable/extrudable grade that provide long open and set times. The longer open and set times give you more time to position parts or joints for a perfect fit prior to full cure.

See full description
Specifications for PUR Adhesive TS230, Off-White, 295 ml
  • Compatible Materials
    Ceramics
    Wood
    Metal
    Rubber
    Plastic
    Textiles
  • Product Composition
    Polyurethane Reactive
  • MFR Part No.
    7000000898
  • Temperature Resistance Range
    -55 to to 130°
  • Features
    Extra Strong
  • Pack Size
    322g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome