Scotch-Weld 3762 LM Low Melt Adhesive

Order Code: ZT1045094P

£163.99 Inc VAT (20%)


Description

3M Scotch-Weld 3762 LM low melt, 100% solids thermoplastic adhesive with improved hot tack when dispensed at low melt temperature with the 3M LT 240v Quadrack applicator (Order Code: MMM-705-9070M). Suitable for bonding bread board, corrugated card and displays.

Colour: Light Tan

Specifications for Scotch-Weld 3762 LM Low Melt Adhesive
  • Type
    Hot Melt Adhesive
  • Product Composition
    EVA
  • Series
    3762LM
  • Features
    High Strength
    High Temperature-Resistant
  • Compatible Materials
    Polystyrene
  • Container Type
    Sachet
  • MFR Part No.
    7100025246
  • Drying / Bonding Time
    0.25min
  • Resistance Type
    Temperature-Resistant
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome