Seriously Strong Stuff Fast Setting Adhesive C20

Order Code: ZT3297297S

£10.99 Inc VAT (20%)


Description

Holds an incredible 300kg/m2 after just 15 minutes. When fully cured, a single cartridge will support the weight of three 40 tonne trucks!

The solvent-free adhesive resists extreme temperatures and movement and will even stick to damp surfaces. As it's waterproof, it's suitable for interior and exterior use.
Sticks materials including wood, MDF, plaster, brick, tiles, ceramics, plastics, PVC, concrete, stone, metal, glass and mirrors.

Size: 290ml cartridge
Colour: White

See full description
Specifications for Seriously Strong Stuff Fast Setting Adhesive C20
  • Drying / Bonding Time
    10min
  • Series
    Seriously Strong
  • Features
    Waterproof
    Solvent Free Formula
    Low Odour
    High Strength
    Weatherproof
    Flexible
  • Compatible Materials
    Concrete
    Stone
    Plastic
    Glass
    Polystyrene
    Ceramic
  • Product Composition
    Hybrid Polymer
  • Container Type
    Cartridge
  • MFR Part No.
    30614239
  • Type
    Grab Adhesive
  • Temperature Resistance Range
    40�C to 100�C�
    5�C to 35�C�
  • Flammable
    No
  • Resistance Type
    Waterproof
    Weatherproof
  • Viscosity Grade
    Paste
  • Minimum Service Temperature
    40
  • Maximum Service Temperature
    100
  • Bonding Time Grade
    Long (over 12 Hours)
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome