Sika Multi Stick MS 350ml EVBMULTISTIC

Order Code: ZT1277995P

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Sika Multi Stick MS is an exciting new grab adhesive based on new SPUR technology (Silyl-terminated PUR technology). This superior adhesive has the ability to bond virtually anything to everything in both wet and dry conditions, and even underwater or in the rain. With incredible initial grab, high bonding strength, and almost limitless applications and other benefits, no tradesman should be without a tube of this next generation adhesive. Capable of bonding to almost all materials, porous and non-porous, such as Glass, Marble, Granite, Mirrors, Bricks, Stone, Plasterboard, Concrete, All Metals, All Hard Plastics, Ceramics, Fibreglass, Timber and much, much more. Including applications underwater.

See full description
Specifications for Sika Multi Stick MS 350ml EVBMULTISTIC
  • MFR Part No.
    SKMULTISWE
  • Type
    Wet & Dry Adhesive
  • Size
    350ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome