0
1

Simson ISR 70-08 Black Adhesive - 290ml

Order Code: ZT1197967X

£11.99 Inc VAT (20%)


Description

Simson 70-08 is a class-leading, high strength SMP (Silane Modified Polymer) windscreen bonding adhesive - designed for automotive and coachbuilding. 70-08 is used where both a fast bond and very high strength adhesive is required. Used with prep-m 'wash primer'.

Features and Benefits
• Excellent UV resistance and ageing resistance
• Excellent temperature resistance, permanent elastic within temperatures from -40°C till +120°C
• No odour
• Paintable
• Very low electrical conductivity. Suitable for use with window aerials
• Prevents contact corrosion on aluminium substrates
• Non staining
• Less than 1% carbon black content
• Possible reduced or noclamping required

See full description
Specifications for Simson ISR 70-08 Black Adhesive - 290ml
  • Temperature Resistance Range
    -40 to 120°C
  • Features
    waterproof
    High shear and peel strength
    low shrinkage
    Good UV stability
    extra strong bond
  • Drying / Bonding Time
    15min
  • Compatible Materials
    Plastic
    Glass
  • Product Composition
    Silane Modified Polymer
  • Pack Size
    290ml
  • MFR Part No.
    30600958
  • Colour
    Black
  • Series
    ISR 70-08AP
  • Container Type
    Cartridge
  • Type
    Grab Adhesive
  • Viscosity Grade
    Paste
  • Maximum Service Temperature
    120
  • Resistance Type
    Waterproof
    Temperature-Resistant
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Minimum Service Temperature
    40
  • Flammable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome