Sticks Like Sh*t Clear All Weather Adhesive 290ml
0
1
2

Sticks Like Sh*t Clear All Weather Adhesive 290ml

Order Code: ZT1023186P

£12.99 Inc VAT (20%)


Description

EVO-STIK Sticks Like Sh*t is a versatile, weatherproof adhesive with superior instant grab for both interior and exterior use. It bonds most building materials, even in wet conditions, and withstands extreme temperatures (-40°C to +100°C). Its solvent-free, low-odour formula ensures strong, long-lasting adhesion on impervious surfaces.

Features and Benefits
• Instant grab adhesive with superior bond strength
• Weatherproof and water-resistant
• Resists extreme temperatures (-40°C to +100°C) and movement
• Suitable for interior and exterior use
• EVO-STIK is the UK's number one adhesive manufacturer, trusted for quality, innovation, and performance

See full description
Specifications for Sticks Like Sh*t Clear All Weather Adhesive 290ml
  • Pack Size
    290ml
  • Compatible Materials
    Stone
    Plastic
    Glass
    Concrete
    Metal
    Mirror
    Wood
    Polystyrene
    Plasterboard
    Tiles
  • Drying / Bonding Time
    30 to 40min
    30 to 40min
  • Features
    Can be over painted
    Water-Resistant
  • Temperature Resistance Range
    5 to 25°C
  • Type
    Grab Adhesive
  • Series
    Sticks Like Sh*T
  • MFR Part No.
    30619749
  • Container Type
    Cartridge
  • Product Composition
    Hybrid Polymer
  • Flammable
    No
  • Resistance Type
    Weatherproof
    Water-Resistant
  • Bonding Time Grade
    Long (over 12 Hours)
  • Viscosity Grade
    Paste
  • Minimum Service Temperature
    40
  • Maximum Service Temperature
    100
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome