Stixall Extreme Power Easi Squeeze White 80ml EVBSTIXESQWH

Order Code: ZT1278077P

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 +£7.067%


Description

The Everbuild Stixall Extreme Power Easi Squeeze is a one part, chemically curing solvent-free sealant and adhesive combining the best qualities of silicone and polyurethane technologies. It is specifically designed for adhering most common building surfaces to each other and themselves Incredible initial grab, non-slip and gap filling properties with a high bonding strength for interior and exterior use. It offers excellent primer less adhesion to most surfaces, including metals, most plastics, glass, concrete, plaster, plasterboard, polyester, Perspex, glass, wood, enamel, painted surfaces etc It can be applied to wet surfaces and is totally waterproof and weatherproof. It contains a powerful biocide that prevents mould growth. Stixall is permanently flexible with 20% movement accommodation and resistant to chemicals and petrol (10% dilute acids/alkalis, most solvents). It is also non-staining on sensitive materials such as marble and granite. Resistant to temperature extremes of -40C to +150C. 1 x Everbuild Stixall Extreme Power Easi Squeeze White 80ml

See full description
Specifications for Stixall Extreme Power Easi Squeeze White 80ml EVBSTIXESQWH
  • MFR Part No.
    EASISTIXWE
  • Colour
    White
  • Type
    Weatherproof Adhesive
  • Size
    80ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome