Strong Stuff Waterproof Adhesive C20

Order Code: ZT1038707P

£9.99 Inc VAT (20%)


Description

EVO-STIK EVOSS Strong Stuff Weatherproof Adhesive offers high performance with a moisture-curing, MS Polymer formula. It bonds most surfaces, including damp and underwater conditions. Supplied in a 290ml cartridge, it's ideal for DIY and repairs, forming an elastic rubber with minimal shrinkage and low odour.

Features and Benefits
• High performance: Single-component, moisture-curing MS Polymer adhesive.
• Versatile bonding: Adheres to most surfaces, including wet and underwater.
• Elastic and durable: Forms a flexible rubber with minimal shrinkage.
• Low odour: Ideal for indoor and outdoor use.
• Size and colour: Supplied in a 290ml white cartridge.

See full description
Specifications for Strong Stuff Waterproof Adhesive C20
  • Features
    Temperature-Resistant
    Solvent Free Formula
    High Strength
    UV Stability
    Weather-Resistant
    Fast-Setting
    Shock-Resistant
    Vibration-Resistant
  • Container Type
    Cartridge
  • MFR Part No.
    30614242
  • Temperature Resistance Range
    5�C to 35�C�
    40�C to 100�C�
  • Compatible Materials
    Steel
    Aluminium
    Brick
    Glass
    Stone
    Ceramic
  • Product Composition
    Hybrid Polymer
  • Type
    Grab Adhesive
  • Drying / Bonding Time
    15min
  • Series
    Strong Stuff
  • Flammable
    No
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Temperature-Resistant
    Weather-Resistant
    Vibration-Resistant
    Shock-Resistant
  • Minimum Service Temperature
    40
  • Viscosity Grade
    Paste
  • Maximum Service Temperature
    100
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome