Twin Pack Epoxy, 25ml - PER7453160C
0
1

Twin Pack Epoxy, 25ml - PER7453160C

Order Code: ZT1380681S

£9.99 Inc VAT (20%)


Description

ET500 is a fast-setting, two-part epoxy adhesive for clear bonding. It adheres to various materials, curing fully at room temperature with a 3-4-minute working time and 30-60 minutes handling strength. Available in 50ml and 400ml cartridges, it's UV stable, water-clear, and ideal for general-purpose use.

Features and Benefits
• Adheres to a wide variety of materials
• Fast-setting, fully cures at room temperature
• Easy application with a clear bond line

See full description
Specifications for Twin Pack Epoxy, 25ml - PER7453160C
  • Product Composition
    Epoxy Resin
  • MFR Part No.
    ET500
  • Pack Size
    25ml
  • Drying / Bonding Time
    3 to 4hours
  • Temperature Resistance Range
    0 to 100°C
  • Compatible Materials
    Metal
    Plastic
    Ceramics
    Wood
  • Type
    Epoxy
  • Features
    Fast-Setting
  • Container Type
    Cartridge
  • Series
    ET500
  • Maximum Service Temperature
    100
  • Viscosity Grade
    Gel
  • Flammable
    No
  • Bonding Time Grade
    Long (over 12 Hours)
  • Colour
    Transparent