0
1

75MM Premium Hand Tape Gun Dispenser

Order Code: ZT1251889X

£9.29 Inc VAT (20%)


Description

Heavy duty hand held dispenser for use with tape up to 75mm wide x 132m, 75mm cores.

Technical Information
• Tape width 75mm
• Core diameter 75mm
• Maximum roll length 132mtr
• Replacement blade RB75 (carton of 10)
• Replacement tape flap RTF75 (carton of 10)
• Weight 0.6kg
• 24 per outer

Features and Benefits
• Adjustable brake
• Hinged blade protector
• Tape grip uses static charge to hold leading tape in position

See full description
Specifications for 75MM Premium Hand Tape Gun Dispenser
  • Type
    Hand Held
  • MFR Part No.
    HPG75B
  • Tape Width
    75mm
  • Colour
    Red
  • Material
    Metal
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome