Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Tape Dispensers
Anti-Bacterial Heavy Duty Tape Dispenser Bk
By Rapesco
Order Code:
ZT3528242S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/tape-dispensers/anti-bacterial-heavy-duty-tape-dispenser-bk/p/ZT3528242S
Add to quotation
View all Tape Dispensers
Description
Rapesco Germ-Savvy Antibacterial 500 Heavy Duty Tape Dispenser Black RPTD500B
Tags:
#BulkDiscount
Specifications
Specifications for Anti-Bacterial Heavy Duty Tape Dispenser Bk
Type
Tape Dispensers
Material
Plastic
Core Size
Dual Core
Form
Desk Dispensers
Tape Width
25mm Tapes
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome