Bag Neck Sealer

Order Code: ZT3082409S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Colour: Blue.
Length mm: 224.
Material: Powder coated steel, steel & plastic.
Max. Tape Width mm: 12mm.
Pack Quantity: 6 per case.
Roll Length m: 132.
Sold As: Each.
Width mm: 78.Durable metal frame construction. Tape width between 9-12mm. Accepts 132m tapes. 75mm core. Can be fixed to any horizontal or vertical surface. 12mm throat.

See full description
Specifications for Bag Neck Sealer
  • Colour
    Blue
  • Material
    Powder coated steel, steel & plastic
  • Pack Quantity
    6 per case
  • Roll Length
    132m
  • Max. Tape Width
    12mm
  • Width
    78mm
  • Length
    224mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome