Bag Neck Tape Sealer With Trimming Blade

Order Code: ZT3081011S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Application: The clean and easy way to seal the tops of polythene bags.
Core Diameter mm: 75.
Depth mm: 80.
Dispenser Type: Bag neck sealer.
Height mm: 225.
Length mm: 240.
Material: Metal.
Max. Roll Diameter mm: 120.
Max. Roll Length m: 66.
Max. Tape Width mm: 12.
Sold As: 1.
Weight kg: 0.95.Roll width between 9-12mm. Suitable for up to 132m roll of tape. 75mm core. Metal frame with trimming blade. Can be fixed to any horizontal or vertical surface. 7mm throat.

See full description
Specifications for Bag Neck Tape Sealer With Trimming Blade
  • Material
    Metal
  • Height
    225mm
  • Max. Tape Width
    12mm
  • Max. Roll Length
    66m
  • Core Diameter
    75mm
  • Length
    240mm
  • Depth
    80mm
  • Max. Roll Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome