Cosy Tape Dispenser Velvet Grey

Order Code: ZT1061810S

£10.99 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The Cosy Tape Dispenser will save time and ensure small tasks do not take over your day. This premium adhesive tape dispenser is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for Cosy Tape Dispenser Velvet Grey
  • MFR Part No.
    53670089
  • Weight
    0.815kg
  • Colour
    Velvet Grey
  • Width
    75.0mm
  • Height
    56.0mm
  • Depth
    135.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome