Electronic Gummed Tape Dispenser for Tape Width 40 - 80 mm

Order Code: ZT3423270S

£3,299.99 Inc VAT (20%)


Description

Gummed tape dispenser, electronic, for tape width 40 - 80 mm. Supplied = assembled. For tape width = 40 - 80 mm. Max. roll length = 200 m. Method of operation = electric. Design of adhesive strip dispenser = 28 programmable lengths from 150 - 2900 mm. For adhesive roll types = non-reinforced and reinforced wet-adhesive rolls. Weight = 13 kg. Height = 300 mm. Length = 510 mm. Width = 320 mm. Product type = dispensers for adhesive tape. Extremely strong, secure seal. Environmentally friendly, heat, cold, light and moisture resistant. Theft-proof sealing technology due to organic bond between adhesive strips and cardboard. Gummed tape dispenser, electronic 28 standard lengths from 150 - 2900 mm are instantly selectable. Continuous operation button, water tank with overflow valve, finely adjustable upper heating.

See full description
Specifications for Electronic Gummed Tape Dispenser for Tape Width 40 - 80 mm
  • Height
    300mm
  • Width
    320mm
  • Tape Width
    40 - 80mm
  • Length
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome