Hand Held Enclosed Tape Dispensers for Standard Tapes Up to 50mm Wide

Order Code: ZT3078615S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Application: For standard tapes.
Core Diameter mm: 75.
Max. Roll Length m: 66.
Max. Tape Width mm: 50.
Product Type: Hand held dispensers.
Type: Large.Fully enclosed with roller action and serrated cutting blade. Accepts core dia. 75mm. Tape enclosing dispensers for reinforced tapes have a stronger cutting blade than standard hand held dispensers.

See full description
Specifications for Hand Held Enclosed Tape Dispensers for Standard Tapes Up to 50mm Wide
  • Applications
    for standard tapes
  • Max. Roll Length
    66m
  • Core Diameter
    75mm
  • Max. Tape Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome