Manual Gummed Tape Dispenser - Max. Tape Width 80mm

Order Code: ZT3078686S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Height mm: 100.
Length mm: 340.
Max. Tape Width mm: 80.
Product Type: Bench top dispensers.
Weight kg: 1.9.
Width mm: 125.With long life cutting knife. Self-controlled moistening action. Accepts gum inside or outside of roll. Suitable for all plain/standard (non-reinforced) tapes up to 80mm wide. Weight: 1.7kg. Packed L x W x H: 340 x 125 x 100mm.

See full description
Specifications for Manual Gummed Tape Dispenser - Max. Tape Width 80mm
  • Weight
    1.9kg
  • Height
    100mm
  • Width
    125mm
  • Length
    340mm
  • Max. Tape Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome