MPTDPKPBLK Desk Tape Dispenser for 33M/66M Tapes Black

Order Code: ZT1050478X

£10.69 Inc VAT (20%)


Description

Providing quick and easy access to tape, this dispenser is suitable for use with rolls of tape measuring 33m or 66m long and 25mm wide.

Features and Benefits
• Ideal for the home or office, this black tape dispenser has a highly durable plastic construction
• Non-slip base makes this dispenser perfect for desktop use
• Sharp teeth ensure tape is cut clean, every single time

See full description
Specifications for MPTDPKPBLK Desk Tape Dispenser for 33M/66M Tapes Black
  • Tape Width
    33 and 66mm
  • For Use With
    Small & Large Core Tape
  • MFR Part No.
    KF11010
  • Colour
    Black
  • Type
    Desk Top
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome