Noise Reduction Metal Tape Dispenser

Order Code: ZT3078708S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Application: For vinyl and polypropylene tapes, noisy tapes.
Dispenser Type: Handheld.
Handle Grip: Pistol.
Material: Metal.
Max. Roll Length m: 66.
Max. Tape Width mm: 50.
Product Type: Hand held dispensers.
Type: Noise reduction.Noise-reducing spring loaded core mechanism. For use with all noisy tapes or in areas with many tape users. Only suitable for 50mm width tape. 75mm core. Max. roll length: 66m. Adjustable brake.

See full description
Specifications for Noise Reduction Metal Tape Dispenser
  • Material
    Metal
  • Max. Roll Length
    66m
  • Handle Grip
    Pistol
  • Max. Tape Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome