Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Tape Dispensers
Non-Slip Desktop Tape Dispenser Black Plastic C38
By Scotch
Order Code:
ZT1543485S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/adhesives-and-sealants/tape-dispensers/non-slip-desktop-tape-dispenser-black-plastic-c38/p/ZT1543485S
Add to quotation
View all Tape Dispensers
Description
Scotch Non-Slip Desktop Tape Dispenser Black Plastic C38
Tags:
#BulkDiscount
Specifications
Specifications for Non-Slip Desktop Tape Dispenser Black Plastic C38
MFR Part No.
3M66104
Depth
335mm
Height
172mm
Width
72mm
Weight
0.4021kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome