Pistol Grip Tape Dispenser With Brake

Order Code: ZT3082690S

£49.99 Inc VAT (20%)
£51.993.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Blade Material: Metal.
Core Diameter mm: 75.
Depth mm: 184.
Dispenser Type: Tape dispenser.
Handle Grip: Pistol grip.
Height mm: 244.
Length mm: 184.
Material: Metal/plastic.
Max. Length m: 132.
Max. Tape Width mm: 75.
Pack Quantity: 20.
Product Type: Hand held dispensers.
Sold As: Each.
Weight kg: 0.84.
Width mm: 108.Max. tape width - 75mm. Metal adjustable brake. Hinged blade protector. Heavy duty coarse-tooth blade.

See full description
Specifications for Pistol Grip Tape Dispenser With Brake
  • Pack Quantity
    20
  • Material
    Metal/Plastic
  • Depth
    184mm
  • Width
    108mm
  • Max. Tape Width
    75mm
  • Height
    244mm
  • Weight
    0.84kg
  • Core Diameter
    75mm
  • Length
    184mm
  • Blade Material
    Metal
  • Handle Grip
    Pistol grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome