Pre-Set Length Tape Dispenser

Order Code: ZT3078676S

£159.99 Inc VAT (20%)


Description

Blade Material: Steel.
Core Diameter mm: 75.
Max. Length m: 75.
Max. Tape Width mm: 25.
Product Type: Bench top dispensers.
Sold As: Roll.
Type: Pre-set length.Dispenses repeatable pre-set lengths of tape, up to 75mm. Manually operated. Fitted with anti-static device to prevent tape curling. Accepts 1 x 25mm roll. Max. tape width - 25mm. Max roll - 66m. Integral pen/scissors holder.

See full description
Specifications for Pre-Set Length Tape Dispenser
  • Blade Material
    Steel
  • Max. Tape Width
    25mm
  • Core Diameter
    75mm
  • Product Type
    Bench top dispensers
  • Type
    Pre-set length

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome