Screw-Down Bench-Top Tape Dispenser

Order Code: ZT3078621S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Blade Material: Steel.
Core Diameter mm: 75.
Material: Mild steel with rubber feet.
Max. Length m: 132.
Max. Tape Width mm: 50.
Product Type: Bench top dispensers.
Sold As: Roll.
Type: Screw-down.Heavy duty 50mm bench tape dispenser made of mild steel with non-slip rubber base. Can be fixed to any horizontal or vertical surface. Core dia.: 75mm. Max. tape length: 132m. Max. tape width - 50mm (dual core accepts 2 x 25mm rolls or 1 x 50mm roll) .

See full description
Specifications for Screw-Down Bench-Top Tape Dispenser
  • Material
    Mild steel with rubber feet
  • Core Diameter
    75mm
  • Blade Material
    Steel
  • Max. Tape Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome