Standard Dispenser With Adjustable Brake - 75mm Width

Order Code: ZT3078717S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Max. Tape Width mm: 75.
Product Type: Hand held dispensers.
Type: With adjustable brake.Max. tape width - 75mm. Core size: 75mm. Max. tape length: 132m. Adjustable brake for enhanced control of tape application. Safety blade cap to protect blade and operator from damage or injury. Tape grip uses static charge to hold leading tape in position.

See full description
Specifications for Standard Dispenser With Adjustable Brake - 75mm Width
  • Type
    With Adjustable Brake
  • Max. Tape Width
    75mm
  • Product Type
    Hand held dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome