Standard Tape Dispenser With Adjustable Brake - 50mm Width

Order Code: ZT3078737S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Application: For vinyl and polypropylene tapes.
Dispenser Type: Handheld.
Handle Grip: Pistol.
Max. Roll Length m: 66.
Max. Tape Width mm: 50.
Product Type: Hand held dispensers.
Type: Standard.Max. tape width: 50mm. Core size: 75mm. Max. tape length: 132m. Adjustable brake for enhanced control of tape application. Safety blade cap to protect blade and operator from damage or injury. Tape grip uses static charge to hold leading tape in position. Double-edged reversible blade for longer blade life.

See full description
Specifications for Standard Tape Dispenser With Adjustable Brake - 50mm Width
  • Max. Roll Length
    66m
  • Max. Tape Width
    50mm
  • Handle Grip
    Pistol
  • Product Type
    Hand held dispenser
  • Core Size
    75mm
  • Tape Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome