Tape Dispenser - 50MM Safety Guard and Brake

Order Code: ZT3078779S

£31.99 Inc VAT (20%)
£32.993% off
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Application: For vinyl and polypropylene tapes.
Dispenser Type: Handheld.
Handle Grip: Pistol.
Material: Metal.
Max. Roll Length m: 66.
Max. Tape Width mm: 50.
Product Type: Hand held dispensers.
Type: Premium.Max. tape width - 50mm. Safety guard.

See full description
Specifications for Tape Dispenser - 50MM Safety Guard and Brake
  • Material
    Metal
  • Handle Grip
    Pistol
  • Max. Roll Length
    66m
  • Max. Tape Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome