Tape Dispenser Black - 53640095

Order Code: ZT1061681S

£13.99 Inc VAT (20%)


Description

This sturdy, premium quality Leitz Tape dispenser has such a strong stand, it can be easily used with just one hand. The Leitz desktop collection in dual colour black and antrazite is a representative statement of personalty on your desk. Minimalist and exclusive with a stylish use of shape. The unique look of this collection is an expression of your sense of style.

See full description
Specifications for Tape Dispenser Black - 53640095
  • MFR Part No.
    53640095
  • Colour
    Black
  • Weight
    0.76kg
  • Width
    51.0mm
  • Height
    76.0mm
  • Depth
    126.0mm
  • Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome