Tape Dispenser Dual Core - Red

Order Code: ZT5364084S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Introducing the Large Weighted Tape Dispenser - the ultimate tool for all your taping needs in both the home and office environment.<br><br>CONVENIENCE: Designed with convenience and functionality in mind, this tape dispenser is the perfect addition to your desk or workspace.<br><br>FLEXIBLE AND VERSATILE: This tape dispenser is built to handle large rolls of tape, ensuring you never run out during those important projects or tasks. With its substantial size and solid weight, it stays firmly in place, making one-handed dispensing a breeze. No more struggling to hold the tape dispenser down while trying to tear a piece of tape - this dispenser stays put, leaving your other hand free to handle the task at hand.<br><br>QUALITY: Whether you're sealing envelopes, packaging boxes, or organizing your paperwork, this tape dispenser is up to the challenge. It features a sharp, serrated edge that effortlessly cuts through tape, providing clean and precise lines every time. Say goodbye to frayed edges and messy tape strips - with this dispenser, your tape will be neatly and cleanly dispensed, creating a professional finish. EFFICIENCY: Experience the convenience and efficiency of the Large Weighted Tape Dispenser. Say goodbye to fumbling with tape rolls and struggling to tear off a piece of tape. Make your tape dispensing tasks a breeze with this reliable and stylish dispenser from Deflecto.<br><br>TAPE SIZE: Core size of the tape can hold 1 (25mm) or 3 (75mm) due to the expandable barrel insert.

See full description
Specifications for Tape Dispenser Dual Core - Red
  • Dimensions (W x D x H)
    75x216x96mm
  • Weight
    937g
  • Colour
    Red
  • Core Size
    Dual Core
  • Material
    Polypropylene
  • Product Type
    Desk Dispensers
    Tape Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome