0
1
2
3
4

Tape Dispenser Large Black (Suitable for Tape Upto 25mm Wide and 33/66m Long) MPTDPKPBLK

Order Code: ZT1546017S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Providing quick and easy access to tape, this dispenser is suitable for use with rolls of tape measuring 33m or 66m long and 25mm wide. Ideal for the home or office, this black tape dispenser has a durable plastic construction and a non-slip base for desktop use.
Suitable for rolls of tape up to 25mm wide and 33/66m long
Non-slip base provides sturdy use
Made using 50% recycled ABS
Sharp edge makes cutting tape easy
Colour: Black

See full description
Specifications for Tape Dispenser Large Black (Suitable for Tape Upto 25mm Wide and 33/66m Long) MPTDPKPBLK
  • Weight
    1.371kg
  • MFR Part No.
    KF11010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome