Tape Dispenser, Small Black

Order Code: ZT1405876X

£2.49 Inc VAT (20%)


Description

This tough black tape dispenser is suitable for use with roles of tape measuring 33m long and 19mm wide.

Features and Benefits
• Provides quick and easy access to tape
• Durable plastic construction and non-slip base

Typical Applications
• Domestic use
• Offices

See full description
Specifications for Tape Dispenser, Small Black
  • Type
    Desk Top
  • Colour
    Black
  • Weight
    0.54kg
  • Tape Width
    19mm
  • For Use With
    33mx19mm tape roles
  • Material
    Plastic
  • MFR Part No.
    KF01294

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome