Umax Tape Dispenser for Tape Up to 50mm Wide

Order Code: ZT3079840S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Core Diameter mm: 1.
Dispenser Type: Handheld.
Handle Grip: Pistol.
Material: Metal.
Product Type: Hand held dispensers.Pistol grip dispenser with 25mm diameter core for the Umax tape. Max. tape width - 50mm. Hinged blade protector. Adjustable brake.

See full description
Specifications for Umax Tape Dispenser for Tape Up to 50mm Wide
  • Material
    Metal
  • Handle Grip
    Pistol
  • Core Diameter
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome