WOW Duo Colour Tape Dispenser Pink

Order Code: ZT1061633S

£13.99 Inc VAT (20%)


Description

The eye-catching, premium quality Leitz Tape Dispenser comes in striking and stylish metallic dual colours with a high-gloss finish. This easy-to-use tape dispenser perfectly complements other products from the Leitz WOW range. It has a modern and contemporary design that will look great at home and in the office.

Specifications for WOW Duo Colour Tape Dispenser Pink
  • MFR Part No.
    53641023
  • Weight
    0.76kg
  • Colour
    pink
  • Width
    51.0mm
  • Depth
    126.0mm
  • Height
    76.0mm
  • Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome