Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Tape Dispensers
WOW Tape Dispensr White and Black
By Leitz
Order Code:
ZT3527588S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/tape-dispensers/wow-tape-dispensr-white-and-black/p/ZT3527588S
Add to quotation
View all Tape Dispensers
Description
Leitz WOW Tape Dispenser White/Black 53641095
Specifications
Specifications for WOW Tape Dispensr White and Black
Type
Tape Dispensers
Weight
760g
Form
Desk Dispensers
Colour
Black
Core Size
Small Core
Tape Width
19mm Tapes
Material
Polystyrene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome