711 TileSet Flexiplus Tile Adhesive Grey 20kg EVBRSPLUS20

Order Code: ZT1278049P

£35.99 Inc VAT (20%)


Description

Everbuild 711 TileSet Flexiplus Tile Adhesive is a quick setting floor and wall tile mortar with added latex powder for improved flexibility. Can be used on prepared wooden floors, interior and exterior use where same day fixing and grouting is required. Tested to EN12004 Class C2FTE S1 SURFACES/ PREPARATION Concrete/Screeds/Renders/unskimmed plasterboard/blockwork- Allow fresh concrete etc to dry for at least 4 weeks before tiling. Ensure floors are free from rising damp. Prime surfaces with EVERBUILD PVA BOND diluted 4 parts water to 1 part PVA Bond and allow to dry. Timber Floors - Suitable for interior timber floors only. Ensure adequate ventilation beneath floors. Cover wooden floors with moisture resistant exterior grade (marine) plywood, which must be at least 12mm thick. Secure with screws, not nails, at 300mm centres. Prime with EVERBUILD PVA BOND diluted 3 parts water to 1 part PVA Bond and allow to dry. Softwood tongue and groove boarding- Boards must be screwed (not nailed) down to joists at 300mm centres and surfaces sealed with EVERBUILD PVA BOND diluted 3 parts water to 1 part PVA Bond and allowed to dry. Existing tiling. Ensure tiles are securely bonded to wall or floor. Roughen surface of glazed tiles with sander. Apply a bonding coat of neat EVERBUILD PVA BOND. Apply mixed adhesive whilst bonding coat is still tacky. 1 x Everbuild 711 TileSet Flexiplus Tile Adhesive Grey 20kg

See full description
Specifications for 711 TileSet Flexiplus Tile Adhesive Grey 20kg EVBRSPLUS20
  • MFR Part No.
    RSPLUS
  • Type
    Adhesive
  • Size
    20kg
  • Fix Type
    Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome