Forever White Grout Reviver 200ml EVBFWREVIVE

Forever White Grout Reviver 200ml EVBFWREVIVE

Order Code: ZT1277929P

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Forever White Grout Reviver is the easy way to restore discoloured and dirty grout to a bright white finish. Simply apply to grout lines using the easy to use applicator, allow to dry and remove any excess residue with a damp cloth. Mould Shield actively prevents the growth of bacteria, mildew and black mould that are commonly found in areas of high humidity. Depending upon size of tile, will cover approx. 20m squared of tiles.

See full description
Specifications for Forever White Grout Reviver 200ml EVBFWREVIVE
  • MFR Part No.
    FWREVIVE
  • Type
    Grout Reviver
  • Size
    0.2L
  • Fix Type
    Grout Reviver