Forever White Powder Wall Tile Grout 3kg EVBFWGROUT3

Order Code: ZT1277928P

£15.99 Inc VAT (20%)


Description

With Mould Shield one of the worlds leading anti-bacterial solutions integrated into the manufacturing process, Forever White Powder Wall Tile Grout is guaranteed to stop mould, mildew and bacterial growth. Mould Shield actively prevents the growth of bacteria, mildew and black mould that are commonly found in areas of high humidity. Forever White Powder Wall Tile Grout is independently tested and certified by a NAMMAS accredited microbiological laboratory to show no mould growth after more than 10 Years simulated ageing. Forever White Powder Wall Tile Grout dries to an extra brilliant white finish and is a cement based powdered grouting compound with added PVA to promote adhesion and water repellents to shed water. Simply mix with water to give a pure white paste. -Excellent water resistance. -Dries brilliant white. -Contains Mould Shield - prevents mould growth. -Can be used on wall joints up to 3mm. -Kitchen/Bathroom walls. -Shower areas. -Work tops subject to water contact. -Unsuitable for floors. This grout will cover at a rate of 1.5kg per 6 square. metres of 150 x 150 tiles with a joint width of 2mm. This will vary according to tile size and joint width. See data sheet for further details on coverage.

See full description
Specifications for Forever White Powder Wall Tile Grout 3kg EVBFWGROUT3
  • MFR Part No.
    FWPOWGROUT3
  • Type
    Grout
  • Fix Type
    Grout
  • Size
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome