EVEN SPREADING: This tile grouting float has a high density foam pad covered with a rubber base and bonded to an aluminium plate to ensure spreading. VERSATILE: This tile grout remover has bevelled edges, one with rounded corners and the other with square corners. SIZE: 240mm x 100mm.