L80 Multibond Gold 5kg

Order Code: ZT1015149X

£39.99 Inc VAT (20%)


Description

A multi-purpose, acrylic floor covering adhesive for bonding floor coverings to most common substrates.
Excellent residual tack
Minimises the effects of plasticiser migration
Approximate coverage is 40-50 sqm per 15kg
Suitable for Pvc sheets, tiles, carpets and vinyl floorings. Can be applied to asphalt, chipboard, concrete, sand/cement screeds, hardboard, plywood and smoothing compounds
Can be used with warm water underfloor heating systems

For Use With: Flooring
Colour: Off White
Width: 226 mm
Type: Floor Adhesive
Size: 5 L

See full description
Specifications for L80 Multibond Gold 5kg
  • Drying / Bonding Time
    3 to 4hours
  • MFR Part No.
    30811894
  • Temperature Resistance Range
    to 40°
  • Pack Size
    5 ltr
  • Application Temperature Range
    5 to 40°
  • Compatible Materials
    Plywood
    Carpet
    Concrete
    Chipboard
    Hardboard
  • Product Composition
    Viscous paste
  • Features
    Extra Strong

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome