Ultraforce Wall Tile Grout 1.38kg White

Order Code: ZT4971895S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.798%


Description

UniBond Ultraforce Wall Tile Grout 1.38kg White Ultra Force technology - This tile grout is suitable for use in every room and has been made with our Ultra Force technology to ensure long-lasting results Triple Protect - The Unibond grout has integrated technology that repels and protects against mould formation to keep your results looking fresh and professional Waterproof - Thanks to its waterproof nature the high quality product has universal applicability and is suitable as both a kitchen grout and a bathroom grout Multiple tile types - The grout can be used to grout ceramic, porcelain and mosaic tiles to create professional results which will stand the test of time

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ultraforce Wall Tile Grout 1.38kg White
  • Colour
    White
  • Product Type
    Wall Tile Grout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome