Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Tile Adhesive & Grout
Universal Flexible Grout White 5kg
By Everbuild
Order Code:
ZT1278097P
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/tile-adhesive-and-grout/universal-flexible-grout-white-5kg/p/ZT1278097P
Add to quotation
View all Tile Adhesive & Grout
Description
EVBUFLEX5WE Universal Flexible Grout has the following specifications: Colour: White. Size: 5 kg.
Specifications
Specifications for Universal Flexible Grout White 5kg
MFR Part No.
UNIFLEX5WE
Type
Grout
Size
5kg
Fix Type
Grout
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome