Wall & Floor Grout Protector 250ml

Order Code: ZT3961723S

£17.99 Inc VAT (20%)


Description

HG Wall and Floor Grout Protector 250ml: Keep Your Grout Looking New!
Say goodbye to stained and dirty grout! HG Wall and Floor Grout Protector is a powerful, colorless sealant that creates a waterproof, oil-proof, grease-proof, and dirt-repellent barrier on your grout, keeping it looking newer for longer.

Here's what makes it special:

Invisible protection: This water-based sealant applies clear, so it won't alter the color of your grout.
Ultimate stain defense: Repels water, oil, grease, and dirt, preventing them from penetrating and causing stains.
Effortless cleaning: Makes grout easier to clean, saving you time and effort.
Long-lasting results: One application provides effective protection for up to 2 years.
Versatile use: Safe for use on all types of grout and tiles, including ceramic, porcelain, natural stone, and more.
Easy application: Apply with a brush or applicator, let it dry, and you're done!
Ideal for:

Bathrooms: Protect grout from soap scum, mildew, and hard water stains.
Kitchens: Keep grout looking clean and fresh, even in high-traffic areas.
Showers and floors: Prevent water stains and dirt buildup.
Backsplashes and countertops: Maintain a spotless appearance.
Order your HG Wall and Floor Grout Protector today and enjoy the benefits of:

Beautiful, stain-free grout
Easier cleaning and maintenance
Long-lasting protection

See full description
Specifications for Wall & Floor Grout Protector 250ml
  • Type
    Protector
  • Size
    250ml
  • Cleaner Type
    Grout Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome