0
1

502 All Purpose Waterproof Wood Adhesive 1L

Order Code: ZT1015092X

£4.99 Inc VAT (20%)


Description

All purpose waterproof wood adhesive is a high quality, resin based wood adhesive for all wood bonding. It can be used internally and externally and provides a high strength, impact resistant bond that is usually stronger than the wood itself. Ideal for all general woodworking and joinery uses, furniture assembly and household DIY use. Dries clear. Fast cure, initial set in just 10 minutes. Conforms to the international standard EN 204 (D3) and BS 4071 for creep resistance.
Size: 1ltr.

See full description
Specifications for 502 All Purpose Waterproof Wood Adhesive 1L
  • Pack Size
    1ltr
  • Product Composition
    Viscous liquid
  • Drying / Bonding Time
    10min
  • MFR Part No.
    WOOD1
  • Features
    Dries to Clear Finish
    Produces clean, tight joints
    Indoor Use
    Waterproof
    Outdoor use
    Fast Setting
  • Temperature Resistance Range
    5 to 25°
  • Compatible Materials
    Paper
    Wood
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome