High Speed Wood Adhesive 125ml

Order Code: ZT4969689S

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Polyten High Speed Wood Adhesive 125ml BBonds stronger than the wood itself in less than 2 hours! The ultimate fast grab wood adhesive. The exceptionally high solids content ensure that it�s the fastest, strongest adhesive of its type. Used correctly it will bond most woods in 10 minutes and be ready to handle in 30 minutes. Suitable for all woods and joinery, assembly of doors, window frames and furniture. Not suitable for continuous immersion in water. ideal for cabinet making, general joinery, doors, window frames, furniture, general joinery and kitchens water resistant to D3 classification interior use exterior use low timber staining - will not stain creep resistant dries clear contains no inert fillers suitable for radio frequency (R-F) cure water based

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for High Speed Wood Adhesive 125ml
  • Compatible Materials
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome