III Ultimate Wood Glue 1 US Gallon

Order Code: ZT5517458S

£49.99 Inc VAT (20%)


Description

APPLICATION TEMPERATURE: Above 47°F OPEN ASSEMBLY TIME: 8-10 minutes (70°F./50%RH) TOTAL ASSEMBLY TIME: 20-25 minutes (70°F./50%RH) MINIMUM REQUIRED SPREAD : Approximately 6 mils or 250 square feet per gallon REQUIRED CLAMPING PRESSURE: Enough to bring joints tightly together (generally, 100-150 psi for softwoods, 125-175 psi for medium woods and 175-250 psi for hardwoods) METHOD OF APPLICATION: Plastic bottles for fine applications; glue may also be spread with a roller spreader or brush. CLEANUP: Damp cloth while glue is wet. Scrape off and sand dried excess. LIMITATIONS: Titebond III Ultimate Wood Glue is not for continuous submersion or for use below the waterline. Not for structural or load bearing applications. Use when temperature, glue and materials are above 45°F. Store product below 75°F. Storage above this temperature may cause product to thicken and reduce the usable shelf life. If thickened, shake vigorously by firmly tapping bottle on a hard surface until product is restored to original form. Due to low pH, product may cause corrosion on metal surfaces, test product before using where rusting/corrosion may be of concern. Because of variances in the surfaces of treated lumber, it is a good idea to test for adhesion. For best results gluing exterior doors or exotic and oily woods, please contact our Technical Support Team at 1-800-347-4583. Read SDS before use. KEEP FROM FREEZING. KEEP OUT OF THE REACH OF CHILDREN.

See full description
Specifications for III Ultimate Wood Glue 1 US Gallon
  • Product Type
    Wood Glue
  • Compatible Materials
    Wood