Lumberjack 30min Polyurethane Wood Adhesive Liquid 750g EVB30MINPU7

Order Code: ZT1461495S

£17.99 Inc VAT (20%)


Description

The Everbuild Lumberjack 30min Polyurethane Wood Adhesive offers exceptional bond strength to wood and most common building surfaces. Suitable for bonding all common wood types (hard, soft, exotic, painted). It will also Formica, polystyrene, PU foam metal and glass wool and various plastics(including PVC) to porous surfaces. These products also adhere to stone, concrete, brick and masonry. Products foam slightly on application to fill small gaps and increase overall bond strength. Suitable for both internal and external use, with excellent weathering and aging properties. They are also resistant to chemicals. Conforms to EN 204. D4 strength. Areas For Use & bull General wood jointing and construction & bull Window and door frame manufacture & bull Door manufacture & bull Furniture manufacture & bull Construction of staircases and ladders & bull As a high-quality insulation adhesive for foam/glasswool/fibre boarding Everbuild Lumberjack 30 Minute Polyurethane Wood Adhesive Liquid is brown in colour and ideal for larger, horizontal applications where greater economy is required. Sets hard in 30 minutes. Conforms to EN 204. D4 Strength.

See full description
Specifications for Lumberjack 30min Polyurethane Wood Adhesive Liquid 750g EVB30MINPU7
  • MFR Part No.
    EVB30MINPU7
  • Type
    Weatherproof Glue
  • Size
    750g
  • Glue Type
    Weatherproof Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome