Original Wood Adhesive 250g

Order Code: ZT4969849S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.785%
10 +£7.3710%


Description

Cascamite Original Wood Adhesive 250g powdered resin wood glue Specifically formulated for exterior joinery exposed to weather. This adhesive produces a bond stronger than the timber itself. The powder system gives extremely good gap filling properties, ensuring rain does not enter the joint. Use externally where a high bond strength/gap filling is required. ideal for exterior joinery, windows, doors, gates, garden furniture, boats, shopfitting, interior joinery, kitchens, worktops, bathrooms, veneering and laminating clear glue line non staining gap filling does not discolour hardwood load bearing makes 50% more when mixed fast bond build up mould resistant

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Original Wood Adhesive 250g
  • Product Type
    Wood Adhesive
  • Compatible Materials
    Wood
  • Weight
    250g