Wood Glue Original 4OZ

Wood Glue Original 4OZ

Order Code: ZT5517286S

£6.99 Inc VAT (20%)
£8.2915.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

APPLICATION TEMPERATURE: Above 50°F OPEN ASSEMBLY TIME: 4-6 minutes (70°F./50%RH) TOTAL ASSEMBLY TIME: 10-15 minutes (70°F./50%RH) MINIMUM REQUIRED SPREAD : Approximately 6 mils or 250 square feet per gallon REQUIRED CLAMPING PRESSURE: Enough to bring joints tightly together (generally, 100-150 psi for softwoods, 125-175 psi for medium woods and 175-250 psi for hardwoods) METHOD OF APPLICATION: Plastic bottles for fine applications; glue may also be spread with a roller spreader or brush. CLEANUP: Damp cloth while glue is wet. Scrape off and sand dried excess. LIMITATIONS: Titebond Original Wood Glue is not intended for exterior use or where moisture is likely. For exterior applications use Titebond III Ultimate Wood Glue or Titebond II Premium Wood Glue. Not for structural or load bearing applications. Do not use when temperature, glue or materials are below 50°F. Freezing may not affect the function of the product but may cause it to thicken. Agitation should restore product to original form. Read MSDS before use. KEEP FROM FREEZING. KEEP OUT OF THE REACH OF CHILDREN.

See full description
Specifications for Wood Glue Original 4OZ
  • Product Type
    Wood Glue
  • Compatible Materials
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome